- Pressure Washer
- Electric Motor
- 2 hp
- 2 gal/min
- 1450 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Width | 21 1/2 in |
| Spray Gun | Trigger Gun |
| Hose Size | 0.375 in |
| Mounting | Cart |
| Tip Style | Pattern |
| Amps | 20 A |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Voltage Rating | 120 V |
| Operating Pressure (2) | 1450 |
| Power Cord | 35 ft w/GFCI |
| Operating Pressure | 1450 psi |
| Tip Type | Pattern Tip |
| Wand Type | Single, 2 Piece |
| Flow [Max] | 2 gal/min |
| Flow Rate | 2 gal/min |
| Water Type | Cold |
| Cord | 35 ft w/GFCI |
| Voltage | 120 V |
| Phase | Single Phase |
| Pump Thermal Protection | Mechanical |
| Length | 30 in |
| Engine Type | Electric Motor |
| Hose Length | 50 ft |
| Height | 36 in |
| Weight | 160.0 LB |
| EAN or UPC | 95879302973 |

