- Pressure Washer
- Electric Motor
- 2 hp
- 2 gal/min
- 1450 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Voltage Rating | 120 V |
| Hose Length | 50 ft |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Wand Type | Single, 2 Piece |
| Amps | 20 A |
| Spray Gun | Trigger Gun |
| Mounting | Cart |
| Flow [Max] | 2 gal/min |
| Width | 21 1/2 in |
| Pump Thermal Protection | Mechanical |
| Hose Size | 0.375 in |
| Phase | Single Phase |
| Flow Rate | 2 gal/min |
| Operating Pressure | 1450 psi |
| Operating Pressure (2) | 1450 |
| Length | 30 in |
| Height | 36 in |
| Tip Style | Pattern |
| Tip Type | Pattern Tip |
| Water Type | Cold |
| Power Cord | 35 ft w/GFCI |
| Cord | 35 ft w/GFCI |
| Engine Type | Electric Motor |
| Voltage | 120 V |
| Weight | 160.0 LB |
| EAN or UPC | 95879302966 |

