- Pressure Washer
- Electric Motor
- 2 hp
- 2 gal/min
- 1500 psi
features
- Equipped with Auto Start Stop. Power the machine on to arm the system. When the trigger gun is released and water flow stops for a period of time the pressure washer will be powered off. When trigger gun is pulled again the pressure washer will power back
| Mounting | Wall Mount |
| Water Type | Cold |
| Flow [Max] | 2 gal/min |
| Tip Type | Pattern Tip |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Operating Pressure (2) | 1500 |
| Hose Length | 50 ft |
| Power Cord | 35 ft w/GFCI |
| Amps | 20 A |
| Flow Rate | 2 gal/min |
| Voltage | 120 V |
| Width | 16 in |
| Phase | Single Phase |
| Operating Pressure | 1500 psi |
| Pump Thermal Protection | Mechanical |
| Height | 31 in |
| Cord | 35 ft w/GFCI |
| Hose Size | 0.375 in |
| Length | 23 in |
| Engine Type | Electric Motor |
| Wand Type | Single, 2 Piece |
| Tip Style | Pattern |
| Voltage Rating | 120 V |
| Spray Gun | Trigger Gun |
| Weight | 170.0 LB |
| EAN or UPC | 95879307060 |

