- Pressure Washer
- Electric Motor
- 3 hp
- 3 gal/min
- 1500 psi
| Hose Length | 50 ft |
| Voltage | 230 V |
| Tip Type | Soap Tip |
| Width | 20 in |
| Length | 28 in |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Cord | 35 ft w/GFCI |
| Flow Rate | 3 gal/min |
| Hose Size | 0.375 in |
| Operating Pressure | 1500 psi |
| Phase | Single Phase |
| Height | 13 in |
| Mounting | Base Mount |
| Amps | 20 A |
| Engine Type | Electric Motor |
| Weight | 165.0 LB |
| EAN or UPC | 95879300337 |

