- Pressure Washer
- Electric Motor
- 3 hp
- 3 gal/min
- 1500 psi
features
- Model is CETL approved to UL 1776 and C22.2 Standards
Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
| Engine Type | Electric Motor |
| Phase | Single Phase |
| Mounting | Cart |
| Flow Rate | 3 gal/min |
| Operating Pressure | 1500 psi |
| Length | 32 in |
| Amps | 20 A |
| Voltage | 230 V |
| Tip Type | Soap Tip |
| Height | 39 in |
| Hose Size | 0.375 in |
| Hose Length | 50 ft |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Cord | 35 ft w/GFCI |
| Width | 22 in |
| Weight | 175.0 LB |
| EAN or UPC | 95879300719 |

