- Pressure Washer
- Electric Motor
- 3 hp
- 3 gal/min
- 1500 psi
| Wand Type | Dual |
| Cord | 35 ft w/GFCI |
| Power Cord | 35 ft w/GFCI |
| Burner Fuel Type | Liquid Propane Gas |
| Burner Stack Dimension | 8 |
| Operating Pressure | 1500 psi |
| Phase | Single Phase |
| Engine Type | Electric Motor |
| Product Category | Electric Motor Hot Water Pressure Washer |
| Width | 29 in |
| Mounting | Stationary |
| Amps | 20 A |
| Voltage Rating | 230 V |
| Hose Size | 0.375 in |
| Flow [Max] | 3 gal/min |
| Height | 46 in |
| Voltage | 230 V |
| Tip Type | Detergent Tip |
| Tip Style | Detergent |
| Pump Thermal Protection | Mechanical |
| Flow Rate | 3 gal/min |
| Operating Pressure (2) | 1500 |
| Spray Gun | Trigger Gun |
| Water Type | Hot |
| Length | 47 in |
| Fuel Type | Propane |
| Hose Length | 50 ft |
| Weight | 450.0 LB |
| EAN or UPC | 95879301334 |

