- Pressure Washer
- Electric Motor
- 3 hp
- 3 gal/min
- 1500 psi
| Mounting | Wall Mount |
| Amps | 20 A |
| Phase | Single Phase |
| Flow Rate | 3 gal/min |
| Width | 16 in |
| Cord | 35 ft w/GFCI |
| Voltage | 230 V |
| Engine Type | Electric Motor |
| Operating Pressure | 1500 psi |
| Hose Length | 50 ft |
| Length | 23 in |
| Material | Stainless Steel |
| Tip Type | Soap Tip |
| Height | 31 in |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Hose Size | 0.375 in |
| Weight | 165.0 LB |
| EAN or UPC | 95879300498 |

