- Pressure Washer
- Electric Motor
- 3 hp
- 3 gal/min
- 1500 psi
features
- Triplex plunger pump with ceramic plungers and stainless steel valves
Adjustable pressure
Adjustable dual chemical injection with 10' chemical hoses
Heavy duty totally enclosed fan cooled motor (U.S. Manufactured)
Powder coat frame with wand/h
| Height | 31 in |
| Engine Type | Electric Motor |
| Cord | 15 ft |
| Hose Size | 0.375 in |
| Length | 23 in |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Width | 16 in |
| Mounting | Wall Mount |
| Hose Length | 50 ft |
| Voltage | 230 V |
| Amps | 20 A |
| Phase | Three Phase |
| Material | Stainless Steel |
| Flow Rate | 3 gal/min |
| Tip Type | Soap Tip |
| Operating Pressure | 1500 psi |
| Weight | 165.0 LB |
| EAN or UPC | 95879306490 |

