- Pressure Washer
- Electric Motor
- 2 hp
- 2 gal/min
- 1500 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Product Category | Electric Motor Cold Water Pressure Washer |
| Hose Size | 0.375 in |
| Height | 36 in |
| Power Cord | 35 ft w/GFCI |
| Wand Type | Single, 2 Piece |
| Engine Type | Electric Motor |
| Cord | 35 ft w/GFCI |
| Width | 21 1/2 in |
| Mounting | Cart |
| Operating Pressure | 1500 psi |
| Amps | 20 A |
| Length | 30 in |
| Operating Pressure (2) | 1500 |
| Voltage Rating | 120 V |
| Tip Style | Pattern |
| Tip Type | Pattern Tip |
| Water Type | Cold |
| Pump Thermal Protection | Mechanical |
| Flow [Max] | 2 gal/min |
| Flow Rate | 2 gal/min |
| Hose Length | 50 ft |
| Spray Gun | Trigger Gun |
| Voltage | 120 V |
| Phase | Single Phase |
| Weight | 150.0 LB |
| EAN or UPC | 95879306674 |

