- 2 Horsepower
- 1500 psi Pressure
- 2 gpm Flow Rate
| Power Cord | 35 ft |
| Pump Thermal Protection | Mechanical |
| Voltage | 120 V |
| Amps | 20 A |
| Motor Type | Electric |
| Horsepower | 2 hp |
| Pressure | 1500 psi, 103.5 bar |
| Mount Type | Wall Mount |
| Phase | Single Phase |
| Flow Rate | 2 gpm |
| Water Type | Cold |
| Weight | 150.0 LB |
| EAN or UPC | 95879309422 |

