Cam Spray
1502WM/SSA
2 Hp 1500 psi Single Phase Deluxe Wall Mount Water Pressure Washer
Item #121886832
- Deluxe Wall Mount Electric Powered 2 GPM 1500 PSI Cold Water Pressure Washer with Auto Start-Stop
| Power Cord | 35 ft |
| Motor Type | Electric |
| Flow Rate | 2 gpm |
| Horsepower | 2 hp |
| Water Type | Cold |
| Phase | Single Phase |
| Pump Thermal Protection | Mechanical |
| Mount Type | Wall Mount |
| Weight | 150.0 LB |
| EAN or UPC | 95879309422 |
