- Pressure Washer
- Gas Engine
- 5 hp
- 3 gal/min
- 1600 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Hose Length | 50 ft |
| Hose Size | 0.375 in |
| Spray Gun | Trigger Gun |
| Engine Fuel Tank Capacity | 0.48 |
| Water Type | Cold |
| Fuel Tank Capacity | 0.48 gal |
| Pump Thermal Protection | Mechanical |
| Flow [Max] | 3 gal/min |
| Engine Type | Gas Engine |
| Operating Pressure (2) | 1600 |
| Tip Type | Pattern Tip |
| Length | 30 in |
| Operating Pressure | 1600 psi |
| Tip Style | Pattern |
| Flow Rate | 3 gal/min |
| Mounting | Cart |
| Wand Type | Single, 2 Piece |
| Height | 36 in |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Weight | 165.0 LB |
| EAN or UPC | 95879300023 |

