- Pressure Washer
- Electric Motor
- 5 hp
- 3 gal/min
- 2000 psi
features
- Model is CETL approved to UL 1776 and C22.2 Standards
Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
| Phase | Single Phase |
| Length | 32 in |
| Engine Type | Electric Motor |
| Cord | 35 ft w/GFCI |
| Flow Rate | 3 gal/min |
| Voltage | 230 V |
| Operating Pressure | 2000 psi |
| Hose Length | 50 ft |
| Width | 22 in |
| Hose Size | 0.375 in |
| Mounting | Cart |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Amps | 25 A |
| Tip Type | Soap Tip |
| Height | 39 in |
| Weight | 185.0 LB |
| EAN or UPC | 95879300726 |

