- Pressure Washer
- Electric Motor
- 5 hp
- 3 gal/min
- 2000 psi
features
- Triplex plunger pump with ceramic plungers and stainless steel valves
Dual chemical injection
Adjustable pressure
Chemical rack of two, 2 1/2 gallon containers of chemical, (not included)
Control valve will adjust to choose the chemical and va
| Length | 32 in |
| Engine Type | Electric Motor |
| Tip Type | Soap Tip |
| Voltage | 230 V |
| Hose Length | 50 ft |
| Operating Pressure | 2000 psi |
| Phase | Single Phase |
| Product Category | Electric Motor Hot Water Pressure Washer |
| Height | 39 in |
| Width | 22 in |
| Hose Size | 0.375 in |
| Amps | 21 A |
| Cord | 35 ft w/GFCI |
| Flow Rate | 3 gal/min |
| Weight | 185.0 LB |
| EAN or UPC | 95879300788 |

