- Pressure Washer
- Electric Motor
- 5 hp
- 4 gal/min
- 2000 psi
| Voltage | 230 V |
| Flow [Max] | 4 gal/min |
| Engine Type | Electric Motor |
| Amps | 28 A |
| Hose Length | 50 ft |
| Burner Fuel Tank Capacity | 9 gal |
| Burner Fuel Type | Diesel Fuel |
| Voltage Rating | 230 V |
| Height | 49 in |
| Product Category | Electric Motor Hot Water Pressure Washer |
| Width | 32 in |
| Operating Pressure | 2000 psi |
| Flow Rate | 4 gal/min |
| Pump Thermal Protection | Mechanical |
| Water Type | Hot |
| Length | 52 in |
| Tank Capacity | 9 gal |
| Fuel Type | Diesel Fuel |
| Power Cord | 35 ft w/GFCI |
| Operating Pressure (2) | 2000 |
| Mounting | Cart |
| Cord | 35 ft w/GFCI |
| Hose Size | 0.375 in |
| Phase | Single Phase |
| Burner Stack Dimension | 8 |
| Weight | 595.0 LB |
| EAN or UPC | 95879301112 |

