- Pressure Washer
- Electric Motor
- 5 hp
- 4 gal/min
- 2000 psi
| Tank Capacity | 5 gal |
| Voltage | 230 V |
| Operating Pressure | 2000 psi |
| Product Category | Electric Motor Hot Water Pressure Washer |
| Fuel Type | Kerosene/Diesel |
| Flow Rate | 4 gal/min |
| Amps | 28 A |
| Mounting | Cart |
| Engine Type | Electric Motor |
| Phase | Single Phase |
| Hose Length | 50 ft |
| Tip Type | Soap Tip |
| Cord | 35 ft w/GFCI |
| Height | 47 in |
| Length | 34 in |
| Hose Size | 0.375 in |
| Width | 27 in |
| Weight | 430.0 LB |
| EAN or UPC | 95879300214 |

