- Pressure Washer
- Electric Motor
- 5 hp
- 4 gal/min
- 2000 psi
features
- One of the most popular designs in the Cam Spray line since its introduction 25 years ago
- Made in industrial painted frame or full stainless steel frame for use in the toughest of environments and the cover offers protection of your investment
- Easily mounts to wall using a mounting bracket that is permanently mounted to an adequately reinforced wall
- then the machine frame slides into place on the plate
- Frame offers two hooks for storage of the hose and trigger gun
- Cover offers grommets for storage of your Q-Meg nozzles and the dual chemical valve offers the freedom to choose between two different concentrate chemicals at the turn of a knob that also controls the proportion of detergent
- Includes an industrial motor that is totally enclosed and thermal overload protected, industrial triplex plunger pump with ceramic plungers and stainless steel valves is protected by unloader valve
- Equipped with low pressure chemical injection for application of concentrate liquid detergents and is activated by using the soap tip. 0°, 15°, 25° and 40° Q-meg tips and trigger gun included
| Spray Gun | Trigger Gun |
| Phase | Single Phase |
| Wand Type | Dual |
| Mounting | Wall Mount |
| Length | 28 in |
| Tip Style | Detergent |
| Tip Type | Detergent Tip |
| Water Type | Cold |
| Pump Thermal Protection | Mechanical |
| Material | Stainless Steel |
| Operating Pressure | 2000 psi |
| Power Cord | 10 ft |
| Cord | 10 ft |
| Flow Rate | 4 gal/min |
| Amps | 26 A |
| Voltage | 230 V |
| Operating Pressure (2) | 2000 |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Height | 30 in |
| Flow [Max] | 4 gal/min |
| Engine Type | Electric Motor |
| Hose Size | 0.375 in |
| Voltage Rating | 230 V |
| Hose Length | 50 ft |
| Width | 22 in |
| Weight | 240.0 LB |
| EAN or UPC | 95879300504 |

