- Pressure Washer
- Electric Motor
- 5 hp
- 4 gal/min
- 2000 psi
features
- This is a three phase model
| Cord | 10 ft |
| Voltage | 230 V |
| Power Cord | 10 ft |
| Length | 28 in |
| Mounting | Wall Mount |
| Flow [Max] | 4 gal/min |
| Hose Length | 50 ft |
| Hose Size | 0.375 in |
| Water Type | Cold |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Wand Type | Dual |
| Amps | 15 A |
| Flow Rate | 4 gal/min |
| Operating Pressure | 2000 psi |
| Tip Style | Detergent |
| Operating Pressure (2) | 2000 |
| Width | 22 in |
| Material | Stainless Steel |
| Height | 30 in |
| Engine Type | Electric Motor |
| Spray Gun | Trigger Gun |
| Voltage Rating | 230 V |
| Phase | Three Phase |
| Pump Thermal Protection | Mechanical |
| Tip Type | Detergent Tip |
| Weight | 230.0 LB |
| EAN or UPC | 95879300511 |

