- Pressure Washer
- Electric Motor
- 5 hp
- 4 gal/min
- 2000 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Mounting | Cart |
| Flow Rate | 4 gal/min |
| Cord | 10 ft |
| Engine Type | Electric Motor |
| Hose Size | 0.375 in |
| Length | 37 in |
| Voltage | 230 V |
| Width | 23 1/2 in |
| Operating Pressure | 2000 psi |
| Amps | 15 A |
| Hose Length | 50 ft |
| Tip Type | Soap Tip |
| Phase | Three Phase |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Height | 36 in |
| Weight | 215.0 LB |
| EAN or UPC | 95879305868 |

