- Pressure Washer
- Electric Motor
- 5 hp
- 4 gal/min
- 2000 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Product Category | Electric Motor Cold Water Pressure Washer |
| Voltage | 230 V |
| Hose Size | 0.375 in |
| Mounting | Cart |
| Width | 23 1/2 in |
| Engine Type | Electric Motor |
| Length | 37 in |
| Cord | 10 ft |
| Height | 36 in |
| Phase | Single Phase |
| Tip Type | Soap Tip |
| Hose Length | 50 ft |
| Operating Pressure | 2000 psi |
| Flow Rate | 4 gal/min |
| Amps | 26 A |
| Weight | 215.0 LB |
| EAN or UPC | 95879305851 |

