- Pressure Washer
- Electric Motor
- 5 hp
- 4 gal/min
- 2000 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Engine Type | Electric Motor |
| Phase | Single Phase |
| Width | 23 1/2 in |
| Length | 37 in |
| Mounting | Cart |
| Flow Rate | 4 gal/min |
| Hose Size | 0.375 in |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Amps | 26 A |
| Operating Pressure | 2000 psi |
| Voltage | 230 V |
| Tip Type | Soap Tip |
| Hose Length | 50 ft |
| Cord | 35 ft w/GFCI |
| Height | 36 in |
| Weight | 215.0 LB |
| EAN or UPC | 95879300092 |

