- Pressure Washer
- Hydraulic Motor
- 3 gal/min
- 2000 psi
| Length | 10 in |
| Pump Thermal Protection | Mechanical |
| Operating Pressure (2) | 2000 |
| Hose Size | 0.375 in |
| Mounting | Base Mount |
| Hose Length | 50 ft |
| Operating Pressure | 2000 psi |
| Flow [Max] | 3 gal/min |
| Product Category | Hydraulic Motor Cold Water Pressure Washer |
| Engine Type | Hydraulic Motor |
| Water Type | Cold |
| Flow Rate | 3 gal/min |
| Oil Input Flow Required | 5 |
| Height | 10 in |
| Oil Inlet Pressure Required | 2200 |
| Hose Diameter | 0.375 |
| Weight | 43.0 LB |
| EAN or UPC | 95879301662 |

