Cam Spray
2040EWM
5 Hp 2000 psi Three Phase Economy Wall Mount Water Pressure Washer
Item #114551271
- Pressure Washer
- Electric Motor
- 5 hp
- 4 gal/min
- 2000 psi
| Product Category | Electric Motor Cold Water Pressure Washer |
| Mount Type | Wall Mount |
| Motor Type | Electric |
| Amps | 26 A |
| Voltage | 230 V |
| Width | 22 in |
| Tip Type | Soap Tip |
| Operating Pressure | 2000 psi |
| Pump Thermal Protection | Mechanical |
| Water Type | Cold |
| Hose Size | 0.375 in |
| Length | 28 in |
| Phase | Single Phase |
| Horsepower | 5 hp |
| Engine Type | Electric Motor |
| Power Cord | 10 ft |
| Mounting | Wall Mount |
| Flow Rate | 4 gal/min |
| Height | 30 in |
| Cord | 10 ft |
| Hose Length | 50 ft |
| Weight | 210.0 LB |
| EAN or UPC | 95879302621 |
