- Pressure Washer
- Electric Motor
- 5 hp
- 4 gal/min
- 2000 psi
features
- Equipped with Auto Start Stop. Power the machine on to arm the system. When the trigger gun is released and water flow stops for a period of time the pressure washer will be powered off. When trigger gun is pulled again the pressure washer will power back
| Product Category | Electric Motor Cold Water Pressure Washer |
| Operating Pressure | 2000 psi |
| Cord | 10 ft |
| Tip Type | Soap Tip |
| Engine Type | Electric Motor |
| Amps | 15 A |
| Height | 30 in |
| Hose Size | 0.375 in |
| Flow Rate | 4 gal/min |
| Mounting | Wall Mount |
| Voltage | 230 V |
| Hose Length | 50 ft |
| Width | 22 in |
| Length | 28 in |
| Phase | Three Phase |
| Weight | 210.0 LB |
| EAN or UPC | 95879307114 |

