- Pressure Washer
- Electric Motor
- 10 hp
- 8 gal/min
- 2000 psi
| Width | 29 in |
| Water Tank Capacity | 50 |
| Product Category | Electric Motor Hot Water Pressure Washer |
| Engine Type | Electric Motor |
| Length | 57 in |
| Tip Style | Fixed |
| Mounting | Stationary |
| Tip Type | Fixed Tip |
| Hose Size | 0.375 in |
| Cord | 10 ft |
| Phase | Single Phase |
| Wand Type | Single |
| Spray Gun | Trigger Gun |
| Water Reservoir | 50 gal |
| Fuel Type | Propane |
| Power Cord | 10 ft |
| Voltage | 230 V |
| Pump Thermal Protection | Mechanical |
| Water Type | Hot |
| Height | 56 in |
| Burner Fuel Type | Liquid Propane Gas |
| Flow [Max] | 8 gal/min |
| Flow Rate | 8 gal/min |
| Amps | 40 A |
| Hose Length | 50 ft |
| Burner Stack Dimension | 10 |
| Wand Size | 36 |
| Operating Pressure (2) | 2000 |
| Voltage Rating | 230 V |
| Operating Pressure | 2000 psi |
| Weight | 660.0 LB |
| EAN or UPC | 95879301495 |

