- Pressure Washer
- Electric Motor
- 10 hp
- 8 gal/min
- 2000 psi
features
- Heavy frame is designed to be rolled into place and set down horizontally for operation as shown in the photo
0°, 15°, 25° and 40° Q meg tips and trigger gun included
| Length | 48 in |
| Power Cord | 10 ft |
| Water Type | Cold |
| Mounting | Cart |
| Operating Pressure (2) | 2000 |
| Pump Thermal Protection | Mechanical |
| Height | 22 in |
| Wand Size | 36 |
| Engine Type | Electric Motor |
| Wand Type | Single |
| Cord | 10 ft |
| Spray Gun | Trigger Gun |
| Flow Rate | 8 gal/min |
| Hose Length | 50 ft |
| Voltage | 230 V |
| Tip Style | Fixed |
| Operating Pressure | 2000 psi |
| Tip Type | Fixed Tip |
| Voltage Rating | 230 V |
| Hose Size | 0.375 in |
| Flow [Max] | 8 gal/min |
| Width | 27 in |
| Amps | 40 A |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Phase | Single Phase |
| Weight | 280.0 LB |
| EAN or UPC | 95879300832 |

