- Pressure Washer
- Electric Motor
- 7.5 hp
- 4.75 gal/min
- 2300 psi
features
- TS2011 General Triplex plunger pump with ceramic plungers and stainless steel valves
Unloader valve with bypass loop
Pressure pop-off safety device
Spider coupler drive for easy pump removal
Heavy duty totally enclosed fan cooled motor
Powd
| Mounting | Cart |
| Height | 36 in |
| Hose Size | 0.375 in |
| Flow Rate | 4.75 gal/min |
| Hose Length | 50 ft |
| Phase | Single Phase |
| Cord | 35 ft w/GFCI |
| Amps | 34 A |
| Voltage | 230 V |
| Operating Pressure | 2300 psi |
| Length | 37 in |
| Tip Type | Soap Tip |
| Product Category | Electric Motor Pressure Washer |
| Engine Type | Electric Motor |
| Width | 23 1/2 in |
| Weight | 215.0 LB |
| EAN or UPC | 95879308784 |

