- Pressure Washer
- Diesel Engine
- 7.3 hp
- 3 gal/min
- 2500 psi
| Hose Size | 0.375 in |
| Pump Thermal Protection | Mechanical |
| Flow [Max] | 3 gal/min |
| Width | 74 in |
| Tip Type | Pattern Tip |
| Product Category | Diesel Engine Cold Water Pressure Washer |
| Operating Pressure (2) | 2500 |
| Spray Gun | Trigger Gun |
| Flow Rate | 3 gal/min |
| Wand Type | Single, 2 Piece |
| Fuel Tank Capacity | 1.33 gal |
| Water Tank Capacity | 300 |
| Engine Fuel Tank Capacity | 1.33 |
| Wand Size | 36 |
| Water Reservoir | 300 gal |
| Operating Pressure | 2500 psi |
| Length | 136 in |
| Engine Type | Diesel Engine |
| Tip Style | Pattern |
| Water Type | Cold |
| Mounting | Trailer |
| Height | 60 in |
| Hose Length | 100 ft |
| Weight | 1000.0 LB |
| EAN or UPC | 95879305585 |

