- Pressure Washer
- Diesel Engine
- 7.3 hp
- 3 gal/min
- 2500 psi
| Length | 30 in |
| Engine Type | Diesel Engine |
| Flow Rate | 3 gal/min |
| Hose Size | 0.375 in |
| Operating Pressure | 2500 psi |
| Mounting | Cart |
| Product Category | Diesel Engine Cold Water Pressure Washer |
| Height | 36 in |
| Fuel Tank Capacity | 1.33 gal |
| Width | 21 1/2 in |
| Hose Length | 50 ft |
| Tip Type | Soap Tip |
| Weight | 190.0 LB |
| EAN or UPC | 95879301037 |

