- Pressure Washer
- Gas Engine
- 6 hp
- 3 gal/min
- 2500 psi
| Engine Fuel Tank Capacity | 0.98 |
| Fuel Tank Capacity | 0.98 gal |
| Length | 72 in |
| Mounting | Skid |
| Operating Pressure | 2500 psi |
| Height | 38 in |
| Engine Type | Gas Engine |
| Tip Style | Pattern |
| Operating Pressure (2) | 2500 |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Hose Length | 100 ft |
| Pump Thermal Protection | Mechanical |
| Water Tank Capacity | 300 |
| Tip Type | Pattern Tip |
| Water Reservoir | 300 gal |
| Hose Size | 0.375 in |
| Flow Rate | 3 gal/min |
| Spray Gun | Trigger Gun |
| Flow [Max] | 3 gal/min |
| Wand Type | Single, 2 Piece |
| Water Type | Cold |
| Weight | 1000.0 LB |
| EAN or UPC | 95879301549 |

