- Pressure Washer
- Diesel Engine
- 7.3 hp
- 3 gal/min
- 2500 psi
| Fuel Type | Kerosene/Diesel |
| Fuel Tank Capacity | 1.33 gal |
| Tip Type | Detergent Tip |
| Mounting | Portable |
| Burner Stack Dimension | 8 |
| Water Type | Hot |
| Spray Gun | Trigger Gun |
| Burner Fuel Type | Diesel Fuel/Kerosene |
| Wand Type | Dual |
| Engine Type | Diesel Engine |
| Product Category | Diesel Engine Hot Water Pressure Washer |
| Length | 52 in |
| Flow [Max] | 3 gal/min |
| Burner Fuel Tank Capacity | 9 gal |
| Tank Capacity | 9 gal |
| Height | 49 in |
| Tip Style | Detergent |
| Width | 32 in |
| Hose Size | 0.375 in |
| Operating Pressure (2) | 2500 |
| Operating Pressure | 2500 psi |
| Hose Length | 50 ft |
| Pump Thermal Protection | Mechanical |
| Flow Rate | 3 gal/min |
| Engine Fuel Tank Capacity | 1.33 |
| Weight | 375.0 LB |
| EAN or UPC | 95879301204 |

