- Pressure Washer
- Electric Motor
- 10 hp
- 5.5 gal/min
- 2500 psi
| Flow Rate | 5.5 gal/min |
| Phase | Single Phase |
| Engine Type | Electric Motor |
| Voltage | 230 V |
| Hose Length | 50 ft |
| Length | 52 in |
| Mounting | Cart |
| Fuel Type | Kerosene/Diesel |
| Operating Pressure | 2500 psi |
| Amps | 40 A |
| Product Category | Electric Motor Hot Water Pressure Washer |
| Cord | 10 ft |
| Tank Capacity | 9 gal |
| Width | 32 in |
| Hose Size | 0.375 in |
| Height | 49 in |
| Tip Type | Soap Tip |
| Weight | 675.0 LB |
| EAN or UPC | 95879301136 |

