- Pressure Washer
- Gas Engine
- 6 hp
- 3 gal/min
- 2700 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Tip Type | Soap Tip |
| Operating Pressure | 2700 psi |
| Fuel Tank Capacity | 0.98 gal |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Hose Length | 50 ft |
| Engine Type | Gas Engine |
| Hose Size | 0.375 in |
| Length | 30 in |
| Height | 36 in |
| Mounting | Cart |
| Flow Rate | 3 gal/min |
| Weight | 165.0 LB |
| EAN or UPC | 95879300962 |

