- Pressure Washer
- Electric Motor
- 5 hp
- 2.5 gal/min
- 2700 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
| Flow Rate | 2.5 gal/min |
| Height | 39 in |
| Hose Length | 50 ft |
| Amps | 25 A |
| Width | 22 in |
| Voltage | 230 V |
| Phase | Single Phase |
| Tip Type | Soap Tip |
| Cord | 35 ft w/GFCI |
| Engine Type | Electric Motor |
| Length | 32 in |
| Hose Size | 0.375 in |
| Operating Pressure | 2700 psi |
| Mounting | Cart |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Weight | 185.0 LB |
| EAN or UPC | 95879308586 |

