- Pressure Washer
- Electric Motor
- 5 hp
- 2.5 gal/min
- 2700 psi
| Amps | 28 A |
| Material | Stainless Steel |
| Flow Rate | 2.5 gal/min |
| Engine Type | Electric Motor |
| Operating Pressure | 2700 psi |
| Voltage | 230 V |
| Product Category | Electric Motor Pressure Washer |
| Pump Thermal Protection | Mechanical |
| Operating Pressure (2) | 2700 |
| Flow [Max] | 2.5 gal/min |
| Phase | Single Phase |
| Voltage Rating | 230 V |
| Weight | 240.0 LB |
| EAN or UPC | 95879308692 |

