- Pressure Washer
- Gas Engine
- 5 hp
- 2.5 gal/min
- 2800 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Hose Size | 0.375 in |
| Operating Pressure | 2800 psi |
| Water Type | Cold |
| Mounting | Cart |
| Hose Length | 25 ft |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Operating Pressure (2) | 2800 |
| Engine Fuel Tank Capacity | 0.48 |
| Flow [Max] | 2.5 gal/min |
| Wand Type | Single, 2 Piece |
| Tip Style | Pattern |
| Length | 30 in |
| Tip Type | Pattern Tip |
| Flow Rate | 2.5 gal/min |
| Spray Gun | Trigger Gun |
| Fuel Tank Capacity | 0.48 gal |
| Pump Thermal Protection | Mechanical |
| Height | 36 in |
| Engine Type | Gas Engine |
| Weight | 165.0 LB |
| EAN or UPC | 95879305981 |

