- Pressure Washer
- Diesel Engine
- 10 hp
- 4 gal/min
- 3000 psi
features
- Triplex plunger pump with ceramic plungers and stainless valves
Adjustable pressure
Chemical injection
Industrial painted frame trailer with 3500# axle, 14" wheels and road ready lights
Roto-molded tank with automatic shut-off if machine runs
| Engine Type | Diesel Engine |
| Length | 136 in |
| Operating Pressure | 3000 psi |
| Product Category | Diesel Engine Cold Water Pressure Washer |
| Height | 60 in |
| Flow Rate | 4 gal/min |
| Tip Type | Soap Tip |
| Mounting | Trailer |
| Width | 74 in |
| Water Reservoir | 300 gal |
| Hose Size | 0.375 in |
| Fuel Tank Capacity | 1.33 gal |
| Hose Reel | Swivel |
| Hose Length | 100 ft |
| Weight | 1000.0 LB |
| EAN or UPC | 95879308432 |

