- Pressure Washer
- Diesel Engine
- 10 hp
- 4 gal/min
- 3000 psi
| Operating Pressure | 3000 psi |
| Engine Type | Diesel Engine |
| Fuel Tank Capacity | 1.33 gal |
| Length | 48 in |
| Width | 29 in |
| Hose Length | 50 ft |
| Flow Rate | 4 gal/min |
| Height | 44 in |
| Mounting | Cart |
| Hose Size | 0.375 in |
| Product Category | Diesel Engine Cold Water Pressure Washer |
| Tip Type | Soap Tip |
| Weight | 235.0 LB |
| EAN or UPC | 95879301044 |

