- Pressure Washer
- Gas Engine
- 12 hp
- 4 gal/min
- 3000 psi
| Length | 48 in |
| Hose Size | 0.375 in |
| Hose Length | 50 ft |
| Operating Pressure | 3000 psi |
| Height | 40 in |
| Flow Rate | 4 gal/min |
| Tip Type | Soap Tip |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Fuel Tank Capacity | 1.73 gal |
| Mounting | Cart |
| Engine Type | Gas Engine |
| Weight | 300.0 LB |
| EAN or UPC | 95879300917 |

