- Pressure Washer
- Gas Engine
- 12 hp
- 4 gal/min
- 3000 psi
| Product Category | Gas Engine Cold Water Pressure Washer |
| Operating Pressure | 3000 psi |
| Tip Type | Soap Tip |
| Fuel Tank Capacity | 1.73 gal |
| Flow Rate | 4 gal/min |
| Mounting | Trailer |
| Hose Length | 100 ft |
| Height | 60 in |
| Water Reservoir | 300 gal |
| Length | 136 in |
| Hose Size | 0.375 in |
| Engine Type | Gas Engine |
| Weight | 850.0 LB |
| EAN or UPC | 95879301587 |

