- Pressure Washer
- Gas Engine
- 12 hp
- 4 gal/min
- 3000 psi
| Hose Size | 0.375 in |
| Engine Type | Gas Engine |
| Hose Length | 100 ft |
| Mounting | Skid |
| Tip Type | Soap Tip |
| Length | 72 in |
| Fuel Tank Capacity | 0.98 gal |
| Water Reservoir | 300 gal |
| Height | 38 in |
| Flow Rate | 4 gal/min |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Operating Pressure | 3000 psi |
| Weight | 1000.0 LB |
| EAN or UPC | 95879305646 |

