- Pressure Washer
- Diesel Engine
- 10 hp
- 4 gal/min
- 3000 psi
features
- Triplex plunger pump with ceramic plungers and stainless steel valves
Adjustable pressure
Chemical Injection
Swivel hose reel
Trigger Gun
36" wand
Quick change tips in 0°,15°,25° and 40° on 4 gpm machines and larger
Powder coat frame<
| Tip Type | Soap Tip |
| Width | 62 in |
| Length | 72 in |
| Fuel Tank Capacity | 1.33 gal |
| Flow Rate | 4 gal/min |
| Hose Length | 100 ft |
| Operating Pressure | 3000 psi |
| Mounting | Skid |
| Engine Type | Diesel Engine |
| Product Category | Diesel Engine Cold Water Pressure Washer |
| Water Reservoir | 300 gal |
| Height | 38 in |
| Hose Size | 0.375 in |
| Weight | 1000.0 LB |
| EAN or UPC | 95879308128 |

