- Pressure Washer
- Diesel Engine
- 10 hp
- 4 gal/min
- 3000 psi
| Engine Type | Diesel Engine |
| Product Category | Diesel Engine Pressure Washer |
| Operating Pressure | 3000 psi |
| Operating Pressure (2) | 3000 |
| Pump Thermal Protection | Mechanical |
| Flow Rate | 4 gal/min |
| Flow [Max] | 4 gal/min |
| Weight | 1500.0 LB |
| EAN or UPC | 95879308777 |

