- Pressure Washer
- Electric Motor
- 7.5 hp
- 4 gal/min
- 3000 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Length | 37 in |
| Voltage | 440 V |
| Product Category | Electric Motor Hot Water Pressure Washer |
| Phase | Three Phase |
| Mounting | Cart |
| Cord | 10 ft w/GFCI |
| Flow Rate | 4 gal/min |
| Height | 36 in |
| Hose Length | 50 ft |
| Width | 23 1/2 in |
| Tip Type | Soap Tip |
| Hose Size | 0.375 in |
| Operating Pressure | 3000 psi |
| Engine Type | Electric Motor |
| Weight | 265.0 LB |
| EAN or UPC | 95879305882 |

