- Pressure Washer
- Electric Motor
- 7.5 hp
- 4 gal/min
- 3000 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Phase | Single Phase |
| Length | 37 in |
| Tip Type | Soap Tip |
| Mounting | Cart |
| Hose Size | 0.375 in |
| Cord | 10 ft |
| Amps | 34 A |
| Width | 23 1/2 in |
| Operating Pressure | 3000 psi |
| Voltage | 230 V |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Height | 36 in |
| Engine Type | Electric Motor |
| Flow Rate | 4 gal/min |
| Hose Length | 50 ft |
| Weight | 265.0 LB |
| EAN or UPC | 95879305875 |

