- Pressure Washer
- Gas Engine
- 8.3 hp
- 3 gal/min
- 3000 psi
| Burner Stack Dimension | 8 |
| Spray Gun | Trigger Gun |
| Hose Size | 0.375 in |
| Height | 49 in |
| Tip Type | Detergent Tip |
| Operating Pressure (2) | 3000 |
| Fuel Tank Capacity | 1.73 gal |
| Length | 52 in |
| Burner Fuel Tank Capacity | 5 gal |
| Engine Fuel Tank Capacity | 1.73 |
| Tip Style | Detergent |
| Hose Length | 50 ft |
| Tank Capacity | 5 gal |
| Flow Rate | 3 gal/min |
| Burner Fuel Type | Diesel Fuel |
| Water Type | Hot |
| Engine Type | Gas Engine |
| Pump Thermal Protection | Mechanical |
| Mounting | Cart |
| Wand Type | Dual |
| Fuel Type | Diesel Fuel |
| Operating Pressure | 3000 psi |
| Product Category | Gas Engine Hot Water Pressure Washer |
| Flow [Max] | 3 gal/min |
| Weight | 340.0 LB |
| EAN or UPC | 95879301167 |

