- Pressure Washer
- Diesel Engine
- 10 hp
- 4 gal/min
- 3000 psi
features
- Triplex plunger pump with ceramic plungers and stainless steel valves
Adjustable pressure
Chemical Injection
Powder coated frame
13" tires
Hose reel
Assembled in USA
| Length | 48 in |
| Hose Length | 50 ft |
| Hose Size | 0.375 in |
| Mounting | Cart |
| Product Category | Diesel Engine Pressure Washer |
| Fuel Tank Capacity | 1.33 gal |
| Flow Rate | 4 gal/min |
| Fuel Type | Diesel Fuel |
| Height | 44 in |
| Width | 29 in |
| Engine Type | Diesel Engine |
| Tip Type | Soap Tip |
| Operating Pressure | 3000 psi |
| Weight | 500.0 LB |
| EAN or UPC | 95879307978 |

