- 7.5 Horsepower
- 3000 psi Pressure
- 4 gpm Flow Rate
| Height | 30 in |
| Mounting | Wall Mount |
| Voltage | 230 V |
| Water Type | Cold |
| Hose Size | 0.375 in |
| Mount Type | Wall Mount |
| Operating Pressure | 3000 psi |
| Amps | 34 A |
| Width | 22 in |
| Power Cord | 10 ft |
| Motor Type | Electric |
| Phase | Single Phase |
| Length | 28 in |
| Flow Rate | 4 gpm |
| Pump Thermal Protection | Mechanical |
| Pressure | 3000 psi, 207 bar |
| Horsepower | 7.5 hp |
| Weight | 265.0 LB |
| EAN or UPC | 95879306780 |

