Cam Spray
3040EWM
7.5 Hp 3000 psi Single Phase Economy Wall Mount Water Pressure Washer
Item #114551254
- Pressure Washer
- Electric Motor
- 7.5 hp
- 4 gal/min
- 3000 psi
| Hose Length | 50 ft |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Flow Rate | 4 gal/min |
| Motor Type | Electric |
| Tip Type | Soap Tip |
| Hose Size | 0.375 in |
| Pressure | 3000 psi, 207 bar |
| Width | 22 in |
| Horsepower | 7.5 hp |
| Height | 30 in |
| Cord | 10 ft |
| Mount Type | Wall Mount |
| Power Cord | 10 ft |
| Length | 28 in |
| Amps | 34 A |
| Engine Type | Electric Motor |
| Pump Thermal Protection | Mechanical |
| Operating Pressure | 3000 psi |
| Phase | Single Phase |
| Voltage | 230 V |
| Water Type | Cold |
| Mounting | Wall Mount |
| Weight | 265.0 LB |
| EAN or UPC | 95879306780 |
