- Pressure Washer
- Electric Motor
- 7.5 hp
- 4 gal/min
- 3000 psi
features
- This is a three phase model
| Height | 30 in |
| Operating Pressure | 3000 psi |
| Length | 28 in |
| Tip Type | Soap Tip |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Flow Rate | 4 gal/min |
| Mounting | Wall Mount |
| Hose Length | 50 ft |
| Hose Size | 0.375 in |
| Voltage | 230 V |
| Cord | 10 ft |
| Phase | Three Phase |
| Width | 22 in |
| Amps | 17 A |
| Engine Type | Electric Motor |
| Weight | 265.0 LB |
| EAN or UPC | 95879307138 |

